A9064 - Large CP

Milbank

  • $17.17 (Each)
  • $17.17 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A9064
Manufacturer
Milbank
Manufacturer's Part Number
A9064
Description
Large CP
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110526 / 00784572110526
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.17 (Each)
Resources
Images
 
 
A9064 - Small Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
 
A9064 - Large Image
Attachments
 
 
A9064 - Specification Sheet
Other Links
 
 
A9064 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Aluminum
connection
None
Dimensions and Weight
Length
5 INCH
Size
Large Hub Closing Plate Covers up to 4 1/3 Inch Hub Opening
Descriptions
Product Type
Hub Closing Plate
Long Description
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 lb/EA
Short Description
Hub Closing Plate, Screw Mount, Painted Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A9064 CLOSING PLATE 11052
Description
LARGE CP
Additional Information
accessory type
Hub Closing Plate
Mounting Type
Screw Mount
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
A9064
Brand
MILBANK
GTIN
00784572110526
UPC
784572110526
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Large Hub Closing Plate
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
Non UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat