K3388BLKFL - Test Switch Cover

Milbank

  • $141.68 (Each)
  • $141.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K3388BLKFL
Manufacturer
Milbank
Manufacturer's Part Number
K3388-BLK-FL
Description
Test Switch Cover
Test Switch Cover Black Flush
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784572250864 / 00784572250864
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.68 (Each)
Resources
Images
 
 
K3388BLKFL - Small Image
 
K3388BLKFL - Large Image
 
K3388BLKFL - Large Image
Attachments
 
 
K3388BLKFL - Specification Sheet
Other Links
 
 
K3388BLKFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Finish
Bare/Untreated
Color
Black
Dimensions and Weight
Size
3.149L x 9.813W x 4.437H
Descriptions
Description
TEST SWITCH COVER
Product Type
Test Switch Cover 25086
Long Description
Test Switch Cover Black Flush
Construction
Sheared
extra long description
MILB K3388-BLK-FL TEST SWITCH COVER
Additional Information
Mounting Type
Flush Mount
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K3388-BLK-FL
GTIN
00784572250864
UPC
784572250864
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Test Switch Cover
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat