K3701 - Feed Through Lug Kit

Milbank

  • $205.02 (Each)
  • $205.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K3701
Manufacturer
Milbank
Manufacturer's Part Number
K3701
Description
Feed Through Lug Kit
Feed Through Lug Kit 2 Pole Small Frame
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
784572113923 / 00784572113923
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.02 (Each)
Resources
Images
 
 
K3701 - Small Image
 
K3701 - Large Image
 
K3701 - Large Image
Attachments
 
 
K3701 - Specification Sheet
Other Links
 
 
K3701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Mechanical
insulation
None
Voltage Rating
Up to 600 Volts Alternating Current
Dimensions and Weight
Width
3.7
Length
4.5
Descriptions
extra long description
MILB K3701 300 KCMIL SUBFEED LUG KI
Product Type
300 Kcmil Subfeed Lug Kit 11392
Description
FEED THROUGH LUG KIT
Long Description
Feed Through Lug Kit 2 Pole Small Frame
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K3701
GTIN
00784572113923
UPC
784572113923
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Wire Connector Kit
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Mounting
PLUG IN
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat