K3865 - 5TH Term Kit 600V 3/6/9 O'Clock Position

Milbank

  • $22.36 (Each)
  • $22.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K3865
Manufacturer
Milbank
Manufacturer's Part Number
K3865
Description
5TH Term Kit 600V 3/6/9 O'Clock Position
Fifth Terminal For Medium and Heavy Duty With Neutral Wire
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
784572114012 / 00784572114012
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Carton
$22.36 (Each)
Resources
Images
 
 
K3865 - Large Image
 
K3865 - Large Image
 
K3865 - Small Image
Attachments
 
 
K3865 - Specification Sheet
Other Links
 
 
K3865 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16 AWG
Voltage Rating
600 Volts Alternating Current
Material
Copper
connection
Wire
Descriptions
Product Type
5TH Term For MD/HD W/Neut 11401
extra long description
MILB K3865 5TH TERM FOR MD/HD W/NEU
Long Description
FIFTH TERMINAL FOR MEDIUM AND HEAVY DUTY WITH NEUTRAL WIRE
Special Features
3 OClock Position;6 OClock Position;9 OClock Position
Description
5TH TERM KIT 600V 3/6/9 O'CLOCK POSITION
Additional Information
Terminal Size
.625L x 8W x 10H
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K3865
GTIN
00784572114012
UPC
784572114012
Taxonomies, Classifications, and Categories
Type
Fifth Terminal Kit
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Mounting
BOLT IN
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat