K5T - 5TH Terminal Kit

Milbank

  • $13.90 (Each)
  • $13.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K5T
Manufacturer
Milbank
Manufacturer's Part Number
K5T
Description
5TH Terminal Kit
Fifth Terminal Use With 40 Block Square Hole
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
784572212565 / 00784572212565
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Resources
Images
 
 
K5T - Large Image
 
K5T - Large Image
 
K5T - Small Image
 
K5T - Large Image
Attachments
 
 
K5T - Specification Sheet
Other Links
 
 
K5T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
10-32 Screw
Voltage Rating
600 Volts Alternating Current
Material
Copper
Wire Size
No Wire Required
Descriptions
Description
5TH TERMINAL KIT
Product Type
Fifth Terminals 21256
Long Description
FIFTH TERMINAL USE WITH 40 BLOCK SQUARE HOLE
Special Features
3 OClock Position;9 OClock Position
extra long description
MILB K5T FIFTH TERMINALS 21256
Additional Information
Terminal Size
.545L x 1.347W x 1.575H
Manufacturer Information
Brand
MILBANK
GTIN
00784572212565
UPC
784572212565
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Fifth Terminal Kit
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Mounting
PLUG IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat