TS100016 - 10POLE Test Switch

Milbank

  • $301.08 (Each)
  • $301.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TS100016
Manufacturer
Milbank
Manufacturer's Part Number
TS10-0016
Description
10POLE Test Switch
10 Pole Test SW Config 0016
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
N/A
UPC/GTIN
784572132320 / 00784572132320
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.08 (Each)
Resources
Images
 
 
TS100016 - Large Image
 
TS100016 - Large Image
 
TS100016 - Large Image
 
TS100016 - Large Image
 
TS100016 - Large Image
 
TS100016 - Large Image
Attachments
 
 
TS100016 - Specification Sheet
Other Links
 
 
TS100016 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
10
amperage rating
20 Ampere
Voltage Rating
600 Volts Alternating Current
Material
Bronze Alloy
insulation
Non Metallic
connection
Stud
Descriptions
Description
10POLE TEST SWITCH
Product Type
10POLE Test Switch 13232
extra long description
MILB TS10-0016 10POLE TEST SWITCH 1
Long Description
10 POLE TEST SW CONFIG 0016
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
TS10-0016
GTIN
00784572132320
UPC
784572132320
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Instrument Rated Metering Test Switch
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Application
Metering Accessory
Enclosure
No Enclosure
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat