U5929XLINS - 100A 4T RT Ou

Milbank

  • $92.64 (Each)
  • $92.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5929XLINS
Manufacturer
Milbank
Manufacturer's Part Number
U5929-XL-INS
Description
100A 4T RT Ou
Solar Socket, 100 A, 11-1/2 In Overall Height, Surface Mount, 1 Phase, 3-5/16 In Overall Width, G90 Galvanized Steel, 8 In Overall Length, 4 Jaws
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572629288 / 00784572629288
Weight per unit
7.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.64 (Each)
Resources
Images
 
 
U5929XLINS - Small Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
Specifications Sheets
 
 
U5929XLINS - Specification Sheet
Attachments
 
 
U5929XLINS - Specification Sheet
Other Links
 
 
U5929XLINS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
100 A
Material
G90 Galvanized Steel
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Overall Length
8 in
Size
3.313L x 8W x 11.5H
Descriptions
Description
100A 4T RT OU
Product Type
Solar Socket
Long Description
Solar Socket, 100 A, 11-1/2 in Overall Height, Surface Mount, 1 Phase, 3-5/16 in Overall Width, G90 Galvanized Steel, 8 in Overall Length, 4 Jaws
Short Description
Solar Socket, 11-1/2 in (H), Surface Mount, G90 Galvanized Steel, 8in (L)
extra long description
MILB U5929-XL-INS 100A 4T RT OU 629
Also Known As...
Meter Socket
Meter Box
Additional Information
Enclosure Type
Nema 3R
Overall Width
3-5/16 in
accessory type
Solar Socket
Overall Height
11-1/2 in
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
UL MA
package quantity
1 ct
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Bypass Type
No Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5929-XL-INS
GTIN
00784572629288
UPC
784572629288
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
7.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat