U594905T9CD0T - 100-200A Modular Po HD-PD

Milbank

  • $1345.27 (Each)
  • $1,345.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U594905T9CD0T
Manufacturer
Milbank
Manufacturer's Part Number
U5949-O-5T9-CDOT
Description
100-200A Modular Po HD-PD
5 Term RNGLS Plain Top LVR Byps 1 MN BRKR Prov 5TH Term 9 Oclock Pos SGL Ped Dir Bury W-1-200 Amp MN T-Fuse Pullout CO Dot
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572652927 / 00784572652927
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,345.27 (Each)
Resources
Images
 
 
U594905T9CD0T - Small Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
 
U594905T9CD0T - Large Image
Attachments
 
 
U594905T9CD0T - Specification Sheet
Other Links
 
 
U594905T9CD0T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
10.25L x 9.875W x 80H
Descriptions
Product Type
200A 4T HD LVR Ped 65292
Description
100-200A MODULAR PO HD-PD
extra long description
MILB U5949-O-5T9-CDOT 200A 4T HD LV
Long Description
5 TERM RNGLS PLAIN TOP LVR BYPS 1 MN BRKR PROV 5TH TERM 9 OCLOCK POS SGL PED DIR BURY W-1-200 AMP MN T-FUSE PULLOUT CO DOT
Special Features
Colorado DOT
Additional Information
cutout size
Breaker Provision
Bypass Type
Lever Bypass
Cable Entry
Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5949-O-5T9-CDOT
GTIN
00784572652927
UPC
784572652927
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Ringless Meter Socket
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat