U60470K3LK2L - 320A 4T RL Swy HD LVR Ug

Milbank

  • $545.48 (Each)
  • $545.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U60470K3LK2L
Manufacturer
Milbank
Manufacturer's Part Number
U6047-O-K3L-K2L
Description
320A 4T RL Swy HD LVR Ug
4 Term RNGLS Plain Top LVR Byps SGL Conn LKG 4-600KCMIL DBL Conn LKG 6-350KCMIL Left Facing Socket
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572671324 / 00784572671324
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.48 (Each)
Resources
Images
 
 
U60470K3LK2L - Small Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
 
U60470K3LK2L - Large Image
Attachments
 
 
U60470K3LK2L - Specification Sheet
Other Links
 
 
U60470K3LK2L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 15W x 30H
Descriptions
Description
320A 4T RL SWY HD LVR UG
Product Type
320A 4T RL Swy HD LVR Ug 67132
extra long description
MILB U6047-O-K3L-K2L 320A 4T RL SWY
Long Description
4 TERM RNGLS PLAIN TOP LVR BYPS SGL CONN LKG 4-600kcmil DBL CONN LKG 6-350kcmil LEFT FACING SOCKET
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U6047-O-K3L-K2L
GTIN
00784572671324
UPC
784572671324
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat