U035F2 - 30A GD Acd F Puller 3HP STL N3R

Midwest

  • $21.18 (Each)
  • $21.18 (Each)

  • $127.08 (Per 6)

In-Stock: 28 available locally (Jasper, TX) ( change location)
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
U035F2
Manufacturer
Midwest
Manufacturer's Part Number
U035F2
Description
30A GD Acd F Puller 3HP STL N3R
Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567301021 / 00784567301021
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.18 (Each)
Carton
$127.08 (Per 6)
Stock Availability
Jasper
28 (Check another store)
Nacogdoches
0
All Stores
37
Resources
Images
 
 
U035F2 - Small Image
 
U035F2 - Large Image
 
U035F2 - Large Image
Other Links
 
 
U035F2 - Other
 
U035F2 - Other
 
U035F2 - Other
Brochures
 
 
U035F2 - Brochure
Attachments
 
 
U035F2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Interrupt Rating
10000
Material
Metallic
Number Of Phases
3
Voltage Rating
240
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum)
Dimensions and Weight
Overall Length
5 in
Size
5 X 7
Descriptions
Description
30A GD ACD F PULLER 3HP STL N3R
Long Description
Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum) Wire Size, 5 in Overall Length, 2-1/8 in Overall Width, 7 in Overall Height, Fusible
Product Type
Safety Switch
Short Description
Safety Switch, 30 A, 240 V
Special Features
Interrupting Capacity 10000 A
Additional Information
Enclosure Type
Nema 3R
Fuse Type
Fusible
Fusible/Non Fusible
Fusible
Made In USA
yes
Overall Height
7 in
Overall Width
2-1/8 in
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U035F2
GTIN
00784567301021
UPC
784567301021
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Fused Pull-Out AC Disconnect Switch
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
6
Uses, Certifications, and Standards
Application
Residential
Enclosure
Metal
Mounting
SURFACE
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
28 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
9 View Store

* All prices subject to change.

Begin Live Chat