U065NA1 - 60A Acd NF 1PH Non-Auto STL N3R

Midwest

  • $19.79 (Each)
  • $19.79 (Each)

  • $118.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U065NA1
Manufacturer
Midwest
Manufacturer's Part Number
U065NA1
Description
60A Acd NF 1PH Non-Auto STL N3R
Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300253 / 00784567300253
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.79 (Each)
Carton
$118.74 (Per 6)
Resources
Images
 
 
U065NA1 - Small Image
 
U065NA1 - Large Image
 
U065NA1 - Large Image
Specifications Sheets
 
 
U065NA1 - Specification Sheet
 
U065NA1 - Specification Sheet
Attachments
 
 
U065NA1 - Specification Sheet
Brochures
 
 
U065NA1 - Brochure
Other Links
 
 
U065NA1 - Other
 
U065NA1 - Other
 
U065NA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
120/240 V ac
Number of Phases
1
Material
Thermoplastic (Enclosure)
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground)
interrupt rating
10000
amperage rating
60
Dimensions and Weight
Overall Length
5 in
Size
5 X 7
Descriptions
Product Type
Non-Automatic Disconnect Switch
Long Description
Non-Automatic Disconnect Switch, 60 A, 120/240 V ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 in Overall Length, 2-3/4 in Overall Width, 7-1/4 in Overall Height, 2.5 lb
Features
Midwest Electric Products leads the industry with quality weatherproof electrical equipment. Our NEMA 3R air conditioner disconnect line is the largest offering in the industry and is built with the same quality features which are found in all Midwest products.The National Electrical Code requires that a disconnecting means shall be located within sight from and readily accessible from the air-conditioning or refrigerating equipment. All Midwest models provide the disconnecting function specified in NEC 44
Short Description
Non-Automatic Disconnect Switch, 60 A, 120/240 VAC
Special Features
Noryl Thermoplastic Enclosure is Corrosion Resistant and Extremely Durable;Giving Long Maintenance-Free Service
Description
60A ACD NF 1PH NON-AUTO STL N3R
extra long description
MIDWEST U065NA1 MW 60A ACD NF 1PH N
Additional Information
Overall Height
7-1/4 in
Power Rating
10 hp
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
2-3/4 in
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Manufacturers Part Number
U065NA1
Brand
MIDWEST
GTIN
00784567300253
UPC
784567300253
Taxonomies, Classifications, and Categories
Type
Non-Automatic AC Disconnect Switch
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
6
Uses, Certifications, and Standards
Application
Electric Motor-Driven Air Conditioning and Refrigerating Equipment
Enclosure
Metallic
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat