211221 - Redlithium Usb Rover Pocket Flood Light

Milwaukee®

  • $73.55 (Each)
  • $73.55 (Each)

  • $1,765.20 (Per 24)

In-Stock: 1 available locally (Odessa, TX) ( change location)
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
211221
Manufacturer
Milwaukee®
Manufacturer's Part Number
2112-21
Description
Redlithium Usb Rover Pocket Flood Light
The Milwaukee® Redlithium™ Usb Rover™ Pocket Flood Light Is Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. This Small Floodlight Delivers 445 Lumens Of Trueview™ High Definition Output For Maximum Visibility During All Tasks. You Can Stick, Clip, and Carry It Anywhere With Its Dual Magnet Clip, Perfect For Mechanical, Electrical, H/Vac-R, Mro, and Automotive Trades. The Usb Rechargeable Light Is Impact and Chemical Resistant to Withstand Harsh Environments. With Two
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511570 / 00045242511570
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.55 (Each)
Standard Packaging
$1,765.20 (Per 24)
Stock Availability
Odessa
1 (Check another store)
All Stores
7
Resources
Other Links
 
 
211221 - Other
 
211221 - Other
 
211221 - Other
 
211221 - Other
Images
 
 
211221 - Video
 
211221 - Large Image
 
211221 - Small Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Lamp Type
LED
Shape
Straight
Voltage Rating
4
Material, Color, and Finish
Color
White
Color Family
Red / Pink
Dimensions and Weight
Size
6
Descriptions
Description
REDLITHIUM USB ROVER POCKET FLOOD LIGHT
Extra Long Description
MILW 2112-21 Pocket Flood Light
Features
REDLITHIUM™ USB ROVER™ Pocket Flood Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output for maximum visibility during all tasks. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two
Product Type
Pocket Flood Light
Short Description
ROVER POCKET FLOOD LIGHT
Additional Information
Batteries Included
YES
Battery Life
11
Battery Voltage
4
Bulb Type
LED
Lumens
445
Media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2112-21
GTIN
00045242511570
UPC
045242511570
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.36
Weight per each
0.52
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Odessa Area

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available
Mesa
2 View Store

* All prices subject to change.

Begin Live Chat