213120 - M18 Rocket Dual Power Tower Light

Milwaukee®

  • $291.63 (Each)
  • $291.63 (Each)
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
213120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2131-20
Description
M18 Rocket Dual Power Tower Light
25% More Light, All Day Operation. The M18™ Rocket™ Dual Power Tower Light Is Providing More Light On The Job With 2500 LM Of Trueview™ Hight Definition Output. All While Having The Capability Being Dual Power, Powered By M18™ or Extension Cord. The Light Head Can Be Extended From 4 to 7 FT. to Light Overhead Work or Minimize Shadows When Casting Light Downward. Capable Of Filling Large Areas With Light, It Provides 2, 500 LM In Its High Mode, 1, 100 In. Medium and 700 In. Low, and It Can Run For Up to 4, 8,
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111612 - Area lighting
UPC/GTIN
045242006670 / 00045242006670
Weight per unit
19.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.63 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
135
Resources
Other Links
 
 
213120 - Other
Images
 
 
213120 - Small Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
 
213120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 135

Location search:
These alternate items can be purchased instead of 213120.
Jump To:

Similar Items

Similar items are close alternatives to 213120, though they may not be 100% alike.

Led Stand Up Light, 1300 LM Brightness (Lumens), 18 V, Non Dimmable, 5 Yr Warran...
  • MFR Part #: 2130-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($271.97) ·
213020 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$271.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat