216121 - Redlithium Usb 1100L Twist Focus Flashlight

Milwaukee®

  • $82.76 (Each)
  • $82.76 (Each)

  • $1,986.24 (Per 24)

In-Stock: 2 available locally (Gilbert, AZ) ( change location)
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
216121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2161-21
Description
Redlithium Usb 1100L Twist Focus Flashlight
The Milwaukee® Redlithium™ Usb Rechargeable 1100L Twist Focus Flashlight Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. Leveraging Advances In Led Technology, This Rechargeable Flashlight Maintains A Compact Body While Delivering 1100L Of Trueview™ High Definition Output, Giving You The Ability to See Up to 175-Meters (574 Feet). The Flashlight Features Precision Twist Focusing For Full Control Of The Beam Size and Intensity Allowing You to Search, Trace, or Inspect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242570607 / 00045242570607
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.76 (Each)
Standard Packaging
$1,986.24 (Per 24)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
3
All Stores
99
Resources
Other Links
 
 
216121 - Other
 
216121 - Other
 
216121 - Other
 
216121 - Other
 
216121 - Other
Images
 
 
216121 - Small Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
 
216121 - Large Image
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
Aluminum
Descriptions
Description
REDLITHIUM USB 1100L TWIST FOCUS FLASHLIGHT
Extra Long Description
MILW 2161-21 RLUSB 1100L TWIST FLSH
Features
REDLITHIUM™ USB 1100L Twist Focus Flashlight
Long Description
The MILWAUKEE® REDLITHIUM™ USB Rechargeable 1100L Twist Focus Flashlight powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. Leveraging advances in LED Technology, this rechargeable flashlight maintains a compact body while delivering 1100L of TRUEVIEW™ High Definition Output, giving you the ability to see up to 175-meters (574 feet). The flashlight features precision twist focusing for full control of the beam size and intensity allowing you to search, trace, or inspect
Product Type
Rlusb 1100L Twist FLSHLGHT
Short Description
1100L Twist Focus Flashlight
Additional Information
Battery Voltage
4
Bulb Type
LED
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2161-21
GTIN
00045242570607
UPC
045242570607
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Flashlight
Packaging
Weight per each
0.64
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat