244621XC - M12 Cordless Lith-Ion Grease Gun Kit

Milwaukee®

  • $292.35 (Each)
  • $292.35 (Each)

  • $877.05 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
244621XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2446-21XC
Description
M12 Cordless Lith-Ion Grease Gun Kit
The M12[TM] Cordless Grease Gun Develops Higher Pressure, Offers Greater Productivity, and Gives The User More Versatility On The Jobsite Than Any Other Cordless Grease Gun In The Market. With Up to 25% More Pressure and Run-Time Than The Competition, The 2446-21XC Delivers Over 8, 000 Psi Max Operating Pressure For Heavy Duty Applications and Dispenses Up to Seven Grease Cartridges Per Battery Charge. The M12[TM] Cordless Grease Gun Also Features A Lightweight, Ergonomic Handle Design For Greater User Comf
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Power Guns & Studs Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112730 - Power grease gun
UPC/GTIN
045242200979 / 04524220097948
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.35 (Each)
Standard Packaging
$877.05 (Per 3)
Resources
Images
 
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Small Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
 
244621XC - Large Image
Attachments
 
 
244621XC - Specification Sheet
Other Links
 
 
244621XC - Other
 
244621XC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 CORDLESS LITH-ION GREASE GUN KIT
Product Type
12vcordlessgreasegun
extra long description
MILW 2446-21XC 12VCordlessGreaseGun
Short Description
12VCordlessGreaseGun
Long Description
The M12[TM] cordless grease gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12[TM] cordless grease gun also features a lightweight, ergonomic handle design for greater user comf
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Battery Voltage
12
Maximum Pressure Rating
8000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2446-21XC
GTIN
04524220097948
UPC
045242200979
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
11.6
Carton
1
Package
3
Uses, Certifications, and Standards
Capacity
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat