280422 - M18 Fuel 1/2" Hammer Drill Kit

Milwaukee®

  • $414.99 (Each)
  • $414.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2804-22
Description
M18 Fuel 1/2" Hammer Drill Kit
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPM Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From O
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002337 / 00045242002337
Weight per unit
13.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.99 (Each)
Resources
Images
 
 
280422 - Small Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
Other Links
 
 
280422 - Other
 
280422 - Other
 
280422 - Other
 
280422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Width
2.3
Length
6.9
Descriptions
Description
M18 FUEL 1/2" HAMMER DRILL KIT
Product Type
1/2 In. Hammer Drill Kit
Features
M18 FUEL 1/2 in. Hammer Drill Kit
extra long description
MILW 2804-22 1/2 in. Hammer Drill K
Long Description
The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from o
Additional Information
Battery Voltage
18
Impacts per Minute
32000.0
Switch Type
Trigger
Number of Speeds
Variable
Manufacturer Information
Manufacturers Part Number
2804-22
Brand
Milwaukee®
GTIN
00045242002337
UPC
045242002337
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
13.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 280422.
Jump To:

Similar Items

Similar items are close alternatives to 280422, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerfu...
  • Our Part #: 290422
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2904-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($754.28) ·
290422 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$377.14

Each

QTY:
Each
Add
M18 Fuel 1/2" Hammer Drill/Driver Kit
  • Our Part #: 270422
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2704-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($377.14) ·
270422 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$377.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 280422 are priced for value and offer basic funtionality.

The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 280420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2804-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($232.81) ·
280420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.81

Each

Call nearest store for Item Price
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 280420P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2804-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
280420P - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat