48224107 - 7" 6 In 1 Diagonal Pliers

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224107
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-4107
Description
7" 6 In 1 Diagonal Pliers
00452422513535|0004524|00452422513535|45242251353|51353|48224107|Mil Milwaukee Repair 48224107|Mil Milwaukee Tool 48224107|Millwaukee Electric Tool 48224107|Milwauke 48224107|Milwaukee 48224107|Milwaukee Electric Tool 48224107|Milwaukee Tool 48224107|Milwaukie Electric Tool 48224107
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
045242251353 / 00045242251353
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48224107 - Small Image
 
48224107 - Large Image
 
48224107 - Large Image
Attachments
 
 
48224107 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FORGED ALLOY STEEL
Material, Color, and Finish
Handle Color
Red And Black
Dimensions and Weight
Overall Length
7
Descriptions
Description
7" 6 IN 1 DIAGONAL PLIERS
Product Type
Pliers, 6 In 1 Diag, 7 In, 1 In, Ergonomic
Long Description
00452422513535|0004524|00452422513535|45242251353|51353|48224107|MIL MILWAUKEE REPAIR 48224107|MIL MILWAUKEE TOOL 48224107|Millwaukee Electric Tool 48224107|MILWAUKE 48224107|MILWAUKEE 48224107|Milwaukee Electric Tool 48224107|Milwaukee Tool 48224107|Milwaukie Electric Tool 48224107
Special Features
Reaming head design-smooth edges of metal pipe from 1/2 - 1 IN; Bolt cutter-Thread and cut #6 and #8 bolts to preferred length; High leverage design - For cutting power and performance; Laser hardened cutting edges - Cuts wire, bolts, screws, and nails; Offset head design - 15 DEG offset head for easier and quicker prying and pulling; Rust protection - Increases tool life by reducing corrosion; Pipe reamer: 1-1/2 IN
Additional Information
Jaw Length
1
Jaw Width
1-3/8
idea granular category code
2209
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
48-22-4107
Brand
Milwaukee Electric Tool
GTIN
00045242251353
UPC
045242251353
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
6 IN 1 Diagonal Pliers
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
standard
ANSI
Application
For Metal Pipes of Size 1/2 - 1 IN, Reaming, Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling, High Leverage, Cuts Wire, Bolts, Screws, Nails
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48224107.
Jump To:

Similar Items

Similar items are close alternatives to 48224107, though they may not be 100% alike.

The Milwaukee® 7 In. Diagonal Cutting Pliers Feature Iron Carbide Edge Hardened ...
  • Our Part #: 48226107
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48226107
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.17) ·
48226107 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat