48228030 - Jobsite Organizer

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228030
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8030
Description
Jobsite Organizer
Job Site Organizer, 5 In Overall Height, 14 In Overall Length, 18 In Overall Width, 6.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
731161043826 / 00731161043826
Weight per unit
5.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48228030 - Small Image
 
48228030 - Large Image
 
48228030 - Small Image
 
48228030 - Large Image
 
48228030 - Large Image
 
48228030 - Large Image
Specifications Sheets
 
 
48228030 - Specification Sheet
Other Links
 
 
48228030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Dimensions and Weight
Overall Length
14 in
Width
14.0
Height
18.0
Depth
5.0
Descriptions
Short Description
Job Site Organizer, 14 in L, 18 in W
Product Type
Job Site Organizer
Long Description
Job Site Organizer, 5 in Overall Height, 14 in Overall Length, 18 in Overall Width, 6.1 lb Weight
Features
The Milwaukee Jobsite organizer is the most versatile of its kind and was designed for increased productivity and up to 20% more capacity than the competition. Designed with the needs of the professional tradesman in mind, the new organizer includes (8) small and (2) large bins that can be mounted on common jobsite materials by utilizing the integrated screw slots. A no travel seal around the perimeter of each bin prevents small items from migrating from one bin to the other, and the convenient 4”x4” size
Description
JOBSITE ORGANIZER
extra long description
MILW 48-22-8030 Jobsite Organizer
Additional Information
Overall Height
5 in
Overall Width
18 in
Handle
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8030
GTIN
00731161043826
UPC
731161043826
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
6.1 lb
Weight per each
5.43
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat