48892313 - 1/4" Cobalt Red Helix Drill Bit

Milwaukee®

  • $11.97 (Each)
  • $11.97 (Each)

  • $59.85 (Per 5)

  • $2,693.25 (Per 225)

In-Stock: 78 available locally (Odessa, TX) ( change location)
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
48892313
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2313
Description
1/4" Cobalt Red Helix Drill Bit
Drill Bit, 1/4 In Bit Size, Cobalt Material, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188284 / 00045242188284
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Carton
$59.85 (Per 5)
Standard Packaging
$2,693.25 (Per 225)
Stock Availability
Odessa
78 (Check another store)
All Stores
473
Resources
Other Links
 
 
48892313 - Other
Images
 
 
48892313 - Small Image
 
48892313 - Large Image
 
48892313 - Large Image
 
48892313 - Large Image
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
Cobalt
Material, Color, and Finish
Finish
Cobalt Coated
Dimensions and Weight
Length
5.62
Descriptions
Description
1/4" COBALT RED HELIX DRILL BIT
Extra Long Description
MILW 48-89-2313 1/4 In. COBALT RED
Features
Milwaukee(R) Cobalt RED HELIX(TM) Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix (TM) that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX(TM) provide Rapid Chip Removal(TM) limiting heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide
Long Description
Drill Bit, 1/4 in Bit Size, Cobalt Material, 0.05 lb
Product Type
Drill Bit
Short Description
Drill Bit, 1/4 in, Cobalt
Special Features
135 DEG Degree Split Point, Precision Start No Walking; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Specialty Bit For Cast Iron And Stainless Steel; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Bit Size
1/4 in
Compatible With
Portable Drill
Drill Diameter
0.25
Flute Length
2.84
Grade
Heavy Duty
Made In USA
yes
Package Quantity
1 PK
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892313
Series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188284
UPC
045242188284
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
5
Package
225
Uses, Certifications, and Standards
Application
Hard Metal;All Twist Drilling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat