49251101 - Open-Lok 1-3/8" HCS Wood Blade 1PK

Milwaukee®

  • $15.73 (Each)
  • $15.73 (Each)

  • $62.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49251101
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1101
Description
Open-Lok 1-3/8" HCS Wood Blade 1PK
The Milwaukee® Open-Lok™ 1-3/8" HCS Wood Oscillating Multi-Tool Blades Are Made From Premium High Carbon Steel With Edge Ground Teeth For Fast Wood Cutting. Designed For Optimal Cutting Performance In Wood, PVC, Drywall, and Other Soft Materials. The Milwaukee® HCS Wood Blades Feature More Teeth and An Increased 1-3/8" Cutting Width For A Deeper Plunge Cut Than Previous Generation Wood Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570775 / 00045242570775
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.73 (Each)
Standard Packaging
$62.92 (Per 4)
Resources
Images
 
 
49251101 - Small Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
 
49251101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-3/8
Descriptions
extra long description
MILW 49-25-1101 1-3/8" HCS WOOD BLA
Product Type
1-3/8" HCS Wood Blade 1PK
Description
OPEN-LOK 1-3/8" HCS WOOD BLADE 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Long Description
The MILWAUKEE® OPEN-LOK™ 1-3/8" HCS Wood Oscillating Multi-Tool Blades are made from premium high carbon steel with edge ground teeth for fast wood cutting. Designed for optimal cutting performance in wood, PVC, drywall, and other soft materials. The MILWAUKEE® HCS Wood blades feature more teeth and an increased 1-3/8" cutting width for a deeper plunge cut than previous generation wood blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick
Additional Information
Blade Thickness
0.025
Teeth per Inch
18
Blade Length
2.05
Manufacturer Information
Manufacturers Part Number
49-25-1101
Brand
Milwaukee®
GTIN
00045242570775
UPC
045242570775
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
HCS Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat