49560072 - 1-3/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $13.47 (Each)
  • $13.47 (Each)

  • $646.56 (Per 48)

In-Stock: 2 available locally (Duncan, OK) ( change location)
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
49560072
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0072
Description
1-3/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192991 / 00045242192991
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$646.56 (Per 48)
Stock Availability
Duncan
2 (Check another store)
Oklahoma City
38
All Stores
445
Resources
Images
 
 
49560072 - Large Image
 
49560072 - Video
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Small Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
 
49560072 - Large Image
Other Links
 
 
49560072 - Other
 
49560072 - Other
Attachments
 
 
49560072 - Specification Sheet
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Description
1-3/8" HOLE DOZER BI-METAL HOLE SAW
Extra Long Description
MILW 49-56-0072 1-3/8" Hole Dozer H
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 lb
Product Type
Hole Saw
Short Description
7/8" Hole Saw, Bi-Metal
Additional Information
Compatible With
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor
Made In USA
yes
Media
Yes
Package Quantity
1 PK
Teeth Per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560072
GTIN
00045242192991
UPC
045242192991
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.27 lb
Weight per each
0.21
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 445

Location search:
These alternate items can be purchased instead of 49560072.
Jump To:

Similar Items

Similar items are close alternatives to 49560072, though they may not be 100% alike.

Cross Referenced

These items are similar to 49560072 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19146 Greenlee n/a
825-1-3/8 Greenlee 00783310191469
35-353 Ideal Industries 00783250353538
373138BX Irwin Tools 00024721000262
31522 Klein Tools 00092644315220
31922 Klein Tools 00092644319228
30022 Lenox 00095691300225
714014-A Makita Tools 00088381902830
49-56-0070 Milwaukee Electric Tool n/a
49-56-0071 Milwaukee Electric Tool n/a
49-56-0072 Milwaukee Electric Tool 00045242192991
49-56-1370 Milwaukee Electric Tool n/a
13338 Morris 00601986133388
170222 Morse n/a
174220 Morse n/a
AV22 Morse 00050326170222
AV224 Morse 00050326174220
SH0138 Starrett n/a
VH0138 Starrett n/a
18522 Vermont American n/a

* All prices subject to change.

Begin Live Chat