ISE22U - 2/3 1/3 & 1/0-3 Ser-G

Impact Staples

  • $0.41 (Each)
  • $0.41 (Each)

  • $20.56 (Per 50)

  • $411.30 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISE22U
Manufacturer
Impact Staples
Manufacturer's Part Number
ISE22U
Description
2/3 1/3 & 1/0-3 Ser-G
Non-Insulated Service Entrance Staples, Fits 2/3 Type Seu Cable, 2/3 BX, 1" Emt and 1" Greenfield, L X W: 2-1/4 X 1-3/16"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Nails, Staples, Rivets
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784610997690 / 00784610997690
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$20.56 (Per 50)
Resources
Images
 
 
ISE22U - Small Image
 
ISE22U - Large Image
Attachments
 
 
ISE22U - Specification Sheet
Other Links
 
 
ISE22U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
insulation
Non-Insulated
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
2/3 BX, 2/3 Ser STPL (50/Box)
extra long description
MINRLAC ISE22U 2/3 BX, 2/3 SER STPL
Description
2/3 1/3 & 1/0-3 SER-G
Long Description
Non-Insulated Service Entrance Staples, Fits 2/3 Type SEU Cable, 2/3 BX, 1" EMT and 1" Greenfield, L x W: 2-1/4 x 1-3/16"
Construction
Wire-Formed
Additional Information
Cable Size
2/3 BX, 1" EMT, 1" Greenfield, 2/3 SER
Manufacturer Information
Brand
Impact Staples
Manufacturers Part Number
ISE22U
GTIN
00784610997690
UPC
784610997690
Taxonomies, Classifications, and Categories
Type
Cable Staples
Packaging
Weight per each
0.027
Carton
50
Uses, Certifications, and Standards
Mounting
Hammer-in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat