029581 - 6X3 Base Spacers

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
029581
Manufacturer
Scepter
Manufacturer's Part Number
029581
Description
6X3 Base Spacers
BS6545 6IN X3IN BVL Spacer Superduct
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
622454295810 / 00622454295810
Weight per unit
0.5004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
029581 - Small Image
 
029581 - Large Image
Attachments
 
 
029581 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Description
6X3 BASE SPACERS
Product Type
Utility Duct Spacer
Long Description
UTILITY DUCT SPACER, VERTICAL LOCK, BASE TYPE; PVC MATERIAL; INDOOR, COMMUNICATION USED ON; UL, CSA APPROVAL; NEMA TC2, NSF APPLICABLE STANDARD; 6 INCH X 3 INCH DUCT SIZE; 2.91 INCH DUCT SPACING; SCEPTER[R] BRAND
Additional Information
Application Utilities, Cable, Residential, Airports, Subways, Bridges and Tunnels, Water Treatment Plants, Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Dairy, Hogs, Cattle, Chicken,
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
extra long description
VERTICAL LOCK, BASE TYPE; PVC MATERIAL; INDOOR, COMMUNICATION USED ON; UL, CSA APPROVAL; NEMA TC2, NSF APPLICABLE STANDARD; 6 INCH X 3 INCH DUCT SIZE; 2.91 INCH DUCT SPACING; SCEPTER[R] BRAND; APPLICATION UTILITIES, CABLE, RESIDENTIAL, AIRPORTS, SUBWAYS, BRIDGES AND TUNNELS, WATER TREATMENT PLANTS, SEWAGE TREATMENT PLANTS, PULP AND PAPER INDUSTRIES, STREET AND HIGHWAY LIGHTING, FOOD PROCESSING PLANTS, AGRICULTURAL, DAIRY, HOGS, CATTLE, CHICKEN, PARKING GARAGES, CAR WASHES, FISH PLANTS, MINES, MARINAS, STEE
Additional Information
Duct Spacing
2.91 Inch
Duct Size
6 Inch x 3 Inch
Applicable Standard
NEMA TC2, NSF
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
029581
GTIN
00622454295810
UPC
622454295810
Taxonomies, Classifications, and Categories
Type
Vertical Lock, Base
Packaging
Weight per each
0.5004
Carton
1
Uses, Certifications, and Standards
Used On
Indoor, Communication
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat