078076 - 2-1/2" PVC Female Adapter

Kraloy

  • $4.43 (Each)
  • $4.43 (Each)

  • $88.68 (Per 20)

  • $443.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078076
Manufacturer
Kraloy
Manufacturer's Part Number
078076
Description
2-1/2" PVC Female Adapter
FA25 2 1/2" PVC Female Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780767 / 00622454780767
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$4.43 (Each)
Standard Packaging
$88.68 (Per 20)
Resources
Tech Bulletins
 
 
078076 - Tech Bulletin
Images
 
 
078076 - Small Image
 
078076 - Large Image
Attachments
 
 
078076 - Specification Sheet
Other Links
 
 
078076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
2 1/2"
Descriptions
Product Type
2 1/2" PVC Female Adpt Kraloy
extra long description
MULTIFIT 078076 2 1/2" PVC FEMALE A
Description
2-1/2" PVC FEMALE ADAPTER
Long Description
FA25 2 1/2" PVC FEMALE ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078076
GTIN
00622454780767
UPC
622454780767
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
FEMALE ADPT
Packaging
Weight per each
0.24
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat