078089 - 2" PVC Male Adapter

Kraloy

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.70 (Per 50)

  • $201.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078089
Manufacturer
Kraloy
Manufacturer's Part Number
078089
Description
2" PVC Male Adapter
TA20 2" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780897 / 00622454780897
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$2.01 (Each)
Standard Packaging
$100.70 (Per 50)
Resources
Images
 
 
078089 - Small Image
 
078089 - Large Image
Attachments
 
 
078089 - Specification Sheet
Tech Bulletins
 
 
078089 - Tech Bulletin
Other Links
 
 
078089 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
2"
Descriptions
Product Type
2" PVC Terminal Adpt Kraloy
extra long description
MULTIFIT 078089 2" PVC TERMINAL ADP
Description
2" PVC MALE ADAPTER
Long Description
TA20 2" PVC TERMINAL ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078089
GTIN
00622454780897
UPC
622454780897
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TERMINAL ADPT
Packaging
Weight per each
0.146
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat