078090 - 2-1/2" PVC Male Adapter

Kraloy

  • $3.42 (Each)
  • $3.42 (Each)

  • $85.60 (Per 25)

  • $342.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078090
Manufacturer
Kraloy
Manufacturer's Part Number
078090
Description
2-1/2" PVC Male Adapter
TA25 2 1/2" PVC Terminal Adpt Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780903 / 00622454780903
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$3.42 (Each)
Standard Packaging
$85.60 (Per 25)
Resources
Images
 
 
078090 - Small Image
 
078090 - Large Image
Attachments
 
 
078090 - Specification Sheet
Tech Bulletins
 
 
078090 - Tech Bulletin
Other Links
 
 
078090 - Other
Features
Material
PVC
Dimensions and Weight
Size
2 1/2"
Descriptions
Product Type
2 1/2" PVC Terminal Adpt Kraloy
extra long description
MULTIFIT 078090 2 1/2" PVC TERMINAL
Description
2-1/2" PVC MALE ADAPTER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
TA25 2 1/2" PVC TERMINAL ADPT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078090
GTIN
00622454780903
UPC
622454780903
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TERMINAL ADPT
Packaging
Weight per each
0.264
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 078090.
Jump To:

Frequently Purchased Together

These items are compatible and complement 078090, providing enhanced or expanded functionality.

Locknut, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through Th...
  • Our Part #: 107S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 107-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($136.52) ·
107S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$546.07

Per 100

QTY:
Each
Add
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orien...
  • Our Part #: 327
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 327
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.83) ·
327 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$139.31

Per 100

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.414 In Condui...
  • Our Part #: PVC212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC212
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($22.70) · 930 Feet ($2,111.47) ·
PVC212 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$227.04

Per 100 Feet

QTY:
Feet
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Grav...
  • Our Part #: 55985
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55985
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($340.68) ·
55985 - Rectorseal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.39

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?