078092 - 3-1/2" PVC Male Adapter

Kraloy

  • $6.48 (Each)
  • $6.48 (Each)

  • $194.26 (Per 30)

  • $647.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078092
Manufacturer
Kraloy
Manufacturer's Part Number
078092
Description
3-1/2" PVC Male Adapter
TA35 3 1/2" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780927 / 00622454780927
Weight per unit
0.4833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Carton
$6.48 (Each)
Standard Packaging
$194.26 (Per 30)
Resources
Tech Bulletins
 
 
078092 - Tech Bulletin
Images
 
 
078092 - Large Image
 
078092 - Small Image
Attachments
 
 
078092 - Specification Sheet
Other Links
 
 
078092 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3 1/2"
Descriptions
Product Type
3 1/2" PVC Terminal Adpt Kraloy
extra long description
MULTIFIT 078092 3 1/2" PVC TERMINAL
Description
3-1/2" PVC MALE ADAPTER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
TA35 3 1/2" PVC TERMINAL ADPT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078092
GTIN
00622454780927
UPC
622454780927
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TERMINAL ADPT
Packaging
Weight per each
0.4833
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat