078145 - 2" PVC Type LB Condulet

Kraloy

  • $22.01 (Each)
  • $22.01 (Each)

  • $220.14 (Per 10)

  • $2,201.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078145
Manufacturer
Kraloy
Manufacturer's Part Number
078145
Description
2" PVC Type LB Condulet
LB20 2" PVC Type LB Access Fitting Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781450 / 00622454781450
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Carton
$22.01 (Each)
Standard Packaging
$220.14 (Per 10)
Resources
Images
 
 
078145 - Small Image
 
078145 - Large Image
Attachments
 
 
078145 - Specification Sheet
Tech Bulletins
 
 
078145 - Tech Bulletin
Other Links
 
 
078145 - Other
Descriptions
Product Type
2" PVC Type LB Access Fitting Kraloy
extra long description
MULTIFIT 078145 2" PVC TYPE LB ACCE
Description
2" PVC TYPE LB CONDULET
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
LB20 2" PVC TYPE LB ACCESS FITTING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078145
GTIN
00622454781450
UPC
622454781450
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
TYPE LB ACCESS FITTING
Packaging
Weight per each
1.43
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.2;UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 078145.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078145.

Conduit Body, 2 In Trade Size, 9.813 In Length, 3.125 In Width, 3.375 In Height,...
  • Our Part #: 5133668
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133668
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.07) ·
5133668 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
2 In. Conduit Body Type LB
  • Our Part #: LB2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133668
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.07) ·
LB2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 078145 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59205 Allied Tube & Conduit 00091111042010
5133668 Cantex 00088700567689
59205 Certaineed n/a
LB200NM Eaton Crouse-Hinds 00662277024785
78145 IPEX n/a
61340200 JM Eagle 00098179203018
PLBLA-200 Madison Electric 00784297760860
78145 Multi Fittings Corp 00622454781450
SLB60S Multi Fittings Corp 00622454775466
ME986J Picoma Industries n/a
E986J Thomas & Betts 00034481065463
1146 Topaz 00751338233782
Add-on items are materials that you may be interested in purchasing along with 078145.
Jump To:

Frequently Purchased Together

These items are compatible and complement 078145, providing enhanced or expanded functionality.

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN20BKPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN20BKPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.71) ·
THHN20BKPCS - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3,711.28

Per 1,000 Feet

QTY:
Feet
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Condui...
  • Our Part #: 80PVC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 80PVC2
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($21.39) · 1,400 Feet ($2,994.18) ·
80PVC2 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$213.87

Per 100 Feet

QTY:
Feet
Add
4/0 Urd Sweetbriar Alu
  • Our Part #: URD40
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,511.14) · 1,000 Feet ($3,022.29) ·
URD40 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3,022.29

Per 1,000 Feet

QTY:
Feet
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Condui...
  • Our Part #: PVC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC2
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($13.45) · 1,400 Feet ($1,883.14) ·
PVC2 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$134.51

Per 100 Feet

QTY:
Feet
Add
2 In. Male Terminal Adapter
  • Our Part #: TA2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140108
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 40 ($80.56) ·
TA2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$201.39

Per 100

QTY:
Each
Add
12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.50) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$498.71

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds