078177 - 3/4" PVC Type T Condulet

Kraloy

  • $7.45 (Each)
  • $7.45 (Each)

  • $74.50 (Per 10)

  • $744.98 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078177
Manufacturer
Kraloy
Manufacturer's Part Number
078177
Description
3/4" PVC Type T Condulet
T07 3/4" PVC Type T Access Fitting Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781771 / 00622454781771
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$7.45 (Each)
Standard Packaging
$74.50 (Per 10)
Resources
Images
 
 
078177 - Small Image
 
078177 - Large Image
Attachments
 
 
078177 - Specification Sheet
Tech Bulletins
 
 
078177 - Tech Bulletin
Other Links
 
 
078177 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
T07 3/4" PVC TYPE T ACCESS FITTING KRALOY
Product Type
3/4" PVC Type T Access Fitting Kraloy
extra long description
MULTIFIT 078177 3/4" PVC TYPE T ACC
Description
3/4" PVC TYPE T CONDULET
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078177
GTIN
00622454781771
UPC
622454781771
Taxonomies, Classifications, and Categories
Type
TYPE T ACCESS FITTING
Category Description
PVC CONDULETS
Packaging
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat