078233 - 1G PVC FS Box W/ (2) 3/4" Hole

Kraloy

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.62 (Per 10)

  • $1,576.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078233
Manufacturer
Kraloy
Manufacturer's Part Number
078233
Description
1G PVC FS Box W/ (2) 3/4" Hole
FSS07 3/4" PVC FSS Sing. Gang Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
622454782334 / 00622454782334
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$15.76 (Each)
Standard Packaging
$157.62 (Per 10)
Resources
Images
 
 
078233 - Small Image
 
078233 - Large Image
Attachments
 
 
078233 - Specification Sheet
Tech Bulletins
 
 
078233 - Tech Bulletin
Other Links
 
 
078233 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Diameter
3/4
Descriptions
Product Type
3/4" PVC FSS Sing. Gang Box Kraloy
extra long description
MULTIFIT 078233 3/4" PVC FSS SING.
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
FSS07 3/4" PVC FSS SING. GANG BOX KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078233
GTIN
00622454782334
UPC
622454782334
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FSS SING. GANG BOX
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat