078247 - 6X6X6 PVC Junction Box

Kraloy

  • $31.87 (Each)
  • $31.87 (Each)

  • $254.97 (Per 8)

  • $3,187.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078247
Manufacturer
Kraloy
Manufacturer's Part Number
078247
Description
6X6X6 PVC Junction Box
JB666 6"X6"X6" PVC Junction Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454782471 / 00622454782471
Weight per unit
2.3375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Carton
$31.87 (Each)
Standard Packaging
$254.97 (Per 8)
Resources
Images
 
 
078247 - Small Image
 
078247 - Large Image
Attachments
 
 
078247 - Specification Sheet
Brochures
 
 
078247 - Brochure
Tech Bulletins
 
 
078247 - Tech Bulletin
Other Links
 
 
078247 - Other
 
078247 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
6" x 6" x 6"
Descriptions
Product Type
6"X6"X6" PVC Junction Box Kraloy
extra long description
MULTIFIT 078247 6"x6"x6" PVC JUNCTI
Description
6X6X6 PVC JUNCTION BOX
Long Description
JB666 6"x6"x6" PVC JUNCTION BOX KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078247
GTIN
00622454782471
UPC
622454782471
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
JUNCTION BOX
Packaging
Weight per each
2.3375
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;UL 50;UL 50E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat