078278 - JBA10 1" PVC Junction Box Adpt

Kraloy

  • $1.42 (Each)
  • $1.42 (Each)

  • $141.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078278
Manufacturer
Kraloy
Manufacturer's Part Number
078278
Description
JBA10 1" PVC Junction Box Adpt
JBA10 1" PVC Junction Box Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782785 / 00622454782785
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$1.42 (Each)
Standard Packaging
$141.87 (Per 100)
Resources
Images
 
 
078278 - Small Image
 
078278 - Large Image
Attachments
 
 
078278 - Specification Sheet
Tech Bulletins
 
 
078278 - Tech Bulletin
Other Links
 
 
078278 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1"
Descriptions
extra long description
MULTIFIT 078278 1" PVC JUNCTION BOX
Product Type
1" PVC Junction Box Adpt Kraloy
Description
JBA10 1" PVC JUNCTION BOX ADPT
Long Description
JBA10 1" PVC JUNCTION BOX ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078278
GTIN
00622454782785
UPC
622454782785
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX ADPT
Packaging
Weight per each
0.044
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat