078336 - EJ30 3" 2PC PVC Expansion Joint

Kraloy

  • $55.73 (Each)
  • $55.73 (Each)

  • $501.56 (Per 9)

  • $5,572.87 (Per 100)

In-Stock: 504 available at other locations ( find a store with stock)
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
078336
Manufacturer
Kraloy
Manufacturer's Part Number
078336
Description
EJ30 3" 2PC PVC Expansion Joint
EJ30 3" PVC Expansion Joint Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454783362 / 00622454783362
Weight per unit
3.3329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.73 (Each)
Carton
$55.73 (Each)
Standard Packaging
$501.56 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
504
Resources
Images
 
 
078336 - Small Image
 
078336 - Large Image
Attachments
 
 
078336 - Specification Sheet
Tech Bulletins
 
 
078336 - Tech Bulletin
Other Links
 
 
078336 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
extra long description
MULTIFIT 078336 3" PVC EXPANSION JO
Description
EJ30 3" 2PC PVC EXPANSION JOINT
Product Type
3" PVC Expansion Joint Kraloy
Long Description
EJ30 3" PVC EXPANSION JOINT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078336
GTIN
00622454783362
UPC
622454783362
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EXPANSION JOINT
Trade Size
Trade Size
3
Packaging
Weight per each
3.3329
Carton
1
Package
9
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 078336.
Jump To:

Similar Items

Similar items are close alternatives to 078336, though they may not be 100% alike.

Expansion Coupling, 3 In Trade Size, 14.938 In Length, 3.500 In Width, Gray, 8.0...
  • MFR Part #: 5144038
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 12 ($944.22) ·
5144038 - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$78.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat