078357 - 1-1/4X1 PVC Reducer

Kraloy

  • $5.29 (Each)
  • $5.29 (Each)

  • $264.26 (Per 50)

  • $528.51 (Per 100)

In-Stock: 676 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078357
Manufacturer
Kraloy
Manufacturer's Part Number
078357
Description
1-1/4X1 PVC Reducer
MR1210 1 1/4"X1" PVC Red. Bushing Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
622454783577 / 00622454783577
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$5.29 (Each)
Standard Packaging
$264.26 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
676
Resources
Images
 
 
078357 - Small Image
 
078357 - Large Image
Attachments
 
 
078357 - Specification Sheet
Tech Bulletins
 
 
078357 - Tech Bulletin
Other Links
 
 
078357 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1 1/4" x 1"
Descriptions
Product Type
1 1/4"X1" PVC Red. Bushing Kraloy
extra long description
MULTIFIT 078357 1 1/4"x1" PVC RED.
Description
1-1/4X1 PVC REDUCER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
MR1210 1 1/4"x1" PVC RED. BUSHING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078357
GTIN
00622454783577
UPC
622454783577
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RED. BUSHING
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat