078414 - 4-1/8 Box 1/2KO W/CVR

Kraloy

  • $13.01 (Each)
  • $13.01 (Each)

  • $195.10 (Per 15)

  • $1,300.66 (Per 100)
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
078414
Manufacturer
Kraloy
Manufacturer's Part Number
078414
Description
4-1/8 Box 1/2KO W/CVR
OB401505/07 4"X1 1/2" PVC Octagonal Box 1/2 or 3/4" Hub Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454784147 / 00622454784147
Weight per unit
0.4666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$13.01 (Each)
Standard Packaging
$195.10 (Per 15)
Resources
Tech Bulletins
 
 
078414 - Tech Bulletin
Images
 
 
078414 - Small Image
 
078414 - Large Image
Attachments
 
 
078414 - Specification Sheet
Other Links
 
 
078414 - Other
 
078414 - Other
Brochures
 
 
078414 - Brochure
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
PVC
Dimensions and Weight
Size
4" x 1 1/2"
Descriptions
Product Type
4"X1 1/2" PVC Octagonal Box 1/2 or 3/4" Hub Kraloy
extra long description
MULTIFIT 078414 4"x1 1/2" PVC OCTAG
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Description
4-1/8 BOX 1/2KO W/CVR
Long Description
OB401505/07 4"x1 1/2" PVC OCTAGONAL BOX 1/2 OR 3/4" HUB KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078414
GTIN
00622454784147
UPC
622454784147
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Octagonal Box
Packaging
Weight per each
0.4666
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078414.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078414.

Round Junction Box, 1/2 X 3/4 In Trade Size, Type A Conduit Form, 15.8 Cu.In Cap...
  • Our Part #: 5133690
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133690
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($195.10) ·
5133690 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 078414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690 Cantex 00088700567931
61560150 JM Eagle 00098179239253
E970CD Thomas & Betts 00034481066743
59138 Certaineed n/a
78414 Multi Fittings Corp n/a
OB15/10 Multi Fittings Corp n/a
ME971CE Picoma Industries n/a

* All prices subject to change.

Begin Live Chat