078427 - 4" Poly Plug With Pull Eye

Kraloy

  • $3.40 (Each)
  • $3.40 (Each)

  • $169.92 (Per 50)

  • $339.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078427
Manufacturer
Kraloy
Manufacturer's Part Number
078427
Description
4" Poly Plug With Pull Eye
UTP40 4" Pe Tapered Plug Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454784277 / 00622454784277
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$169.92 (Per 50)
Resources
Tech Bulletins
 
 
078427 - Tech Bulletin
Images
 
 
078427 - Small Image
 
078427 - Large Image
Attachments
 
 
078427 - Specification Sheet
Other Links
 
 
078427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PE
Dimensions and Weight
Size
4"
Descriptions
Product Type
4" Pe Tapered Plug Kraloy
extra long description
MULTIFIT 078427 4" PE TAPERED PLUG
Description
4" POLY PLUG WITH PULL EYE
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
UTP40 4" PE TAPERED PLUG KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078427
GTIN
00622454784277
UPC
622454784277
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TAPERED PLUG
Packaging
Weight per each
0.26
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat