078542 - 1" SCH40 90D PVC Elbow

Kraloy

  • $2.97 (Each)
  • $2.97 (Each)

  • $148.42 (Per 50)

  • $296.84 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078542
Manufacturer
Kraloy
Manufacturer's Part Number
078542
Description
1" SCH40 90D PVC Elbow
40STD1090 1"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454785427 / 00622454785427
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$2.97 (Each)
Standard Packaging
$148.42 (Per 50)
Resources
Images
 
 
078542 - Small Image
 
078542 - Large Image
Attachments
 
 
078542 - Specification Sheet
Tech Bulletins
 
 
078542 - Tech Bulletin
Other Links
 
 
078542 - Other
Features
Material
PVC
connection
SPxSP
Descriptions
Product Type
1"X90D PVC STD Elbow SPXSP SCH40 Kraloy
extra long description
MULTIFIT 078542 1"x90D PVC STD ELBO
Description
1" SCH40 90D PVC ELBOW
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
40STD1090 1"x90D PVC STD ELBOW SPxSP SCH40 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078542
GTIN
00622454785427
UPC
622454785427
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
1"
Packaging
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 651
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 078542.
Jump To:

Frequently Purchased Together

These items are compatible and complement 078542, providing enhanced or expanded functionality.

1 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6141625
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 70 ($39.40) ·
CPL1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.29

Per 100

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.004 In Condui...
  • Our Part #: PVC1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC1
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($64.65) · 3,600 Feet ($2,327.40) ·
PVC1 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.65

Per 100 Feet

QTY:
Feet
Add
1 In. Male Terminal Adapter
  • Our Part #: TA1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140105
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 70 ($63.23) ·
TA1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$90.33

Per 100

QTY:
Each
Add
Locknut, 1 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 103S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 103-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.77) · 500 ($378.85) ·
103S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$75.77

Per 100

QTY:
Each
Add
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Grav...
  • Our Part #: 55985
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55985
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($340.68) ·
55985 - Rectorseal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.39

Each

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.780 In Condui...
  • Our Part #: PVC34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC34
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($44.27) · 4,400 Feet ($1,947.88) ·
PVC34 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.27

Per 100 Feet

QTY:
Feet
Add
PVC Cement, 3.8 L Can, Clear, +77 °F Flash Point, 15 LB
  • Our Part #: 55983
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55983
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($217.08) ·
55983 - Rectorseal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.09

Each

QTY:
Each
Add

* All prices subject to change.