078558 - 2-1/2" SCH40 45D PVC Elbow

Kraloy

  • $7.06 (Each)
  • $7.06 (Each)

  • $141.17 (Per 20)

  • $705.85 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078558
Manufacturer
Kraloy
Manufacturer's Part Number
078558
Description
2-1/2" SCH40 45D PVC Elbow
40STD2545 2 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454785588 / 00622454785588
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.06 (Each)
Carton
$7.06 (Each)
Standard Packaging
$141.17 (Per 20)
Resources
Images
 
 
078558 - Small Image
 
078558 - Large Image
Attachments
 
 
078558 - Specification Sheet
Tech Bulletins
 
 
078558 - Tech Bulletin
Other Links
 
 
078558 - Other
Features
Material
PVC
connection
SPxSP
Descriptions
Product Type
2 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
extra long description
MULTIFIT 078558 2 1/2"x45D PVC STD
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
40STD2545 2 1/2"x45D PVC STD ELBOW SPxSP SCH40 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078558
GTIN
00622454785588
UPC
622454785588
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
2 1/2"
Packaging
Weight per each
1.4
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 651
You must have an account to view stock levels

* All prices subject to change.