078901 - DPLX Recpt WP CVR Grey

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078901
Manufacturer
Kraloy
Manufacturer's Part Number
078901
Description
DPLX Recpt WP CVR Grey
WDR 15/10 PVC WP Sing. Gang Cov. Dup. Rec. Grey Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
622454789012 / 00622454789012
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
078901 - Small Image
 
078901 - Large Image
Attachments
 
 
078901 - Specification Sheet
Tech Bulletins
 
 
078901 - Tech Bulletin
Other Links
 
 
078901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Grey
Descriptions
Product Type
PVC WP Sing. Gang Cov. Dup. Rec. Grey Kraloy
extra long description
MULTIFIT 078901 PVC WP SING. GANG C
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Description
DPLX RECPT WP CVR GREY
Long Description
WDR 15/10 PVC WP SING. GANG COV. DUP. REC. GREY KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078901
GTIN
00622454789012
UPC
622454789012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WP SING. GANG COV. DUP. REC.
Packaging
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat