12806 - 2IN LB Cover & Gasket

Mulberry

  • $40.81 (Each)
  • $40.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12806
Manufacturer
Mulberry
Manufacturer's Part Number
12806
Description
2IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128063 / 00095327128063
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Resources
Images
 
 
12806 - Small Image
 
12806 - Large Image
Attachments
 
 
12806 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Description
2IN LB COVER & GASKET
Product Type
2" LB THR Kit/STL CVR
extra long description
MULB 12806 2" LB THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12806
Brand
Mulberry
GTIN
00095327128063
UPC
095327128063
Taxonomies, Classifications, and Categories
Type
Type LB, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat