12825 - 1-1/2 LR Cover & Gasket

Mulberry

  • $22.71 (Each)
  • $22.71 (Each)

Availability: Currently Out Of Stock
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
12825
Manufacturer
Mulberry
Manufacturer's Part Number
12825
Description
1-1/2 LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128254 / 00095327128254
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.71 (Each)
Resources
Images
 
 
12825 - Small Image
 
12825 - Large Image
Attachments
 
 
12825 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.500
Descriptions
Description
1-1/2 LR COVER & GASKET
Product Type
1-1/2" LR THR Kit/STL CVR
extra long description
MULB 12825 1-1/2" LR THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12825
Brand
Mulberry
GTIN
00095327128254
UPC
095327128254
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LR, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12825.
Jump To:

Similar Items

Similar items are close alternatives to 12825, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LR55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($61.92) ·
LR55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.96

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 1/2 Inch
  • Our Part #: LR45CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR-45CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($78.82) · 10 ($394.08) ·
LR45CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9614LRCG Arlington n/a
LR-45CG Bridgeport Fittings 00781747037459
LR55 CGN Eaton Crouse-Hinds 00784564744333
58915 Halex 00051411589158
12825 Mulberry 00095327128254
LRC-150A Producto Electric Corp. n/a
8815A Regal n/a
104-CGV Teddico-BWF 00087115753250
LR5CG Topaz 00751338212817
LR150CG LH Dottie 00781002107705
LR150 Garvin Industries 00785592406934
OLR-5CG Killark 00783936480107
LRLA-150 Madison Electric 00784297323850
LR-150ACG O-Z Gedney 00783126063189
RLR150 Raco 00092326213363

* All prices subject to change.

Begin Live Chat