STP10120WH - *Delisted* Led Step Light

Nicor Inc.

  • $44.82 (Each)
  • $44.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STP10120WH
Manufacturer
Nicor Inc.
Manufacturer's Part Number
STP-10-120-WH
Description
*Delisted* Led Step Light
Led Steplight, Aluminum Housing Material, White Powder Coat, 120 V, 1 W, 2700 K, Non Dimmable, 50000 H Average Life, Louver Trim Type, 2.75 X 4.5 In;69.85 X 114 MM Trim Size, 4.5 In Height, 2.75 In Width, 2 In Depth, -10 °F Operating Temperature, +122 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Step Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
N/A
UPC/GTIN
767706087970 / 00767706087970
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.82 (Each)
Resources
Images
 
 
STP10120WH - Small Image
 
STP10120WH - Large Image
 
STP10120WH - Small Image
 
STP10120WH - Large Image
Specifications Sheets
 
 
STP10120WH - Specification Sheet
Installation Sheets
 
 
STP10120WH - Installation Sheet
Attachments
 
 
STP10120WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Aluminum
Lamp Wattage
1.2 W
Lamp Type
LED
Material, Color, and Finish
Housing Material
Aluminum
color temperature
2700 K
Finish
White Powder Coated
Dimensions and Weight
Height
4.5 in;114 mm
Width
2.75 in;69.85 mm
Depth
2 in;51 mm
Descriptions
Product Type
LED Steplight
Long Description
LED Steplight, Aluminum Housing Material, White Powder Coat, 120 V, 1 W, 2700 K, Non Dimmable, 50000 h Average Life, Louver Trim Type, 2.75 x 4.5 in;69.85 x 114 mm Trim Size, 4.5 in Height, 2.75 in Width, 2 in Depth, -10 °F Operating Temperature, +122 °F Operating Temperature
Features
NICOR’s LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. Need more flexibility? This LED step light has been designed with a photocell built right in. Now you can save even more energy and have light only when you need it. No need to turn on a switch, this fixture does it for you. For a truly customizable choice, this LED step light offers p
Short Description
LED Steplight, Aluminum, White Powder Coat
Special Features
This Step Light not Only Provides a Touch of Safety, but it Offers a Warm, Natural Glow Making it a Perfect Accent for Any Project
Additional Information
Color Temperature 2700 K; Rated Life 50000 Hr; Voltage Rating 120 V; Application Commercial/Residential, Wet Location
Commodity Description
STEP LIGHTS
extra long description
ALUMINUM MATERIAL; WHITE POWDER COATED FINISH; UL (CANADA AND US) APPROVAL; LED LAMP TYPE; 1.2 W LAMP WATTAGE; LOUVER TRIM TYPE; 1-1/2 INCH D X 2-3/4 INCH H HOUSING SIZE; 2.75 INCH L X 4.5 INCH H TRIM SIZE; COLOR TEMPERATURE 2700 K; RATED LIFE 50000 HR; VOLTAGE RATING 120 V; APPLICATION COMMERCIAL/RESIDENTIAL, WET LOCATION
Description
*DELISTED* LED STEP LIGHT
Additional Information
Housing Finish
White Powder Coat
Bulb Wattage
1 W
average life
50000 h
includes
White Vertical Faceplate
Trim Size
2.75 x 4.5 in;69.85 x 114 mm
Minimum Operating Temperature
-10 °F;-23 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus Listed
package quantity
1 ct
Housing Size
1-1/2 Inch D x 2-3/4 Inch H
Trim Type
Louver
Manufacturer Information
Manufacturers Part Number
STP-10-120-WH
Brand
Nicor
GTIN
00767706087970
UPC
767706087970
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Residential
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat