2600T - 600 Al/Cu 2 Conductor Mechanical Lug

Platinum Tools

  • $27.19 (Each)
  • $27.19 (Each)

  • $108.76 (Per 4)

  • $2,719.04 (Per 100)

In-Stock: 4 available locally (North Fort Worth, TX) ( change location)
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
2600T
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-600T
Description
600 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
662381001245 / 6623810012458 / 00662381001245
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.19 (Each)
Carton
$27.19 (Each)
Standard Packaging
$108.76 (Per 4)
Stock Availability
North Fort Worth
4 (Check another store)
DFW RDC
0
All Stores
905
Resources
Images
 
 
2600T - Small Image
 
2600T - Large Image
 
2600T - Large Image
Tech Bulletins
 
 
2600T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Color
Aluminum
Conductor Material
Aluminum;Copper
Finish
Aluminum
Dimensions and Weight
Overall Length
3.18 in
Descriptions
Description
600 AL/CU 2 CONDUCTOR MECHANICAL LUG
Extra Long Description
NSI 2-600T Dual Rated Lug Aluminum/
Features
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Long Description
Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.55 lb/EA
Product Type
Mechanical Connector
Short Description
600 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Additional Information
For Stud Size
17/32 in
For Use With
Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
600 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#2 AWG
Package Quantity
4 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
2-600T
Sub Brand
NSI
GTIN
00662381001245
UPC
662381001245
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Double Lug
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 905

Location search:
These alternate items can be purchased instead of 2600T.
Jump To:

Similar Items

Similar items are close alternatives to 2600T, though they may not be 100% alike.

Cross Referenced

These items are similar to 2600T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-36U Burndy 00781810600207
DLA-600 Galvan Industries 00632591712514
AA-600 Greaves 00784491502402
DU600S Hubbell Power Systems 00096359301394
AU-600 ILSCO 00783669005684
2-600T NSi Industries 00662381001245
L2A-600 Penn-Union 00785037444200
AD-600 Thomas & Betts 00783786692118
ADR60-21 Thomas & Betts 00783786610334
UA60 Thomas & Betts n/a
AD-600D Thomas & Betts n/a
62230 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat