2T - #2 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $1.34 (Per Foot)
  • $1.34 (Per Foot)

  • $134.45 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
2T
Manufacturer
Nsi
Manufacturer's Part Number
2T
Description
#2 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.16 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001023 / 6623810010232 / 00662381001023
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.34 (Per Foot)
Carton
$1.34 (Per Foot)
Standard Packaging
$134.45 (Per 100 Feet)
Resources
Images
 
 
2T - Small Image
 
2T - Large Image
 
2T - Large Image
Tech Bulletins
 
 
2T - Tech Bulletin
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.16 in
Descriptions
Features
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.16 in Overall Length, Screw Terminal, 600 V, 0.02 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 1.16 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
#2 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2T Dual Rated Lug 2-14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#2 AWG
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
package quantity
100 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2T
sub brand
NSI
GTIN
00662381001023
UPC
662381001023
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.02 lb/EA
Weight per foot
0.02
Carton
1
Package
100
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 2T.
Jump To:

Frequently Purchased Together

These items are compatible and complement 2T, providing enhanced or expanded functionality.

Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Mechanical Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 20T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.64) ·
20T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.28

Per 100

QTY:
Each
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • Our Part #: 0T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($99.56) ·
0T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$199.11

Per 100

QTY:
Each
Add
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulat...
  • Our Part #: 250T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 250T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 24 ($110.40) ·
250T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$460.02

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds