350SR - 350 Al/Cu Mechanical Butt Splice

Nsi

  • $21.97 (Each)
  • $21.97 (Each)

  • $175.80 (Per 8)

  • $2,197.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350SR
Manufacturer
Nsi
Manufacturer's Part Number
350SR
Description
350 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002341 / 6623810023416 / 00662381002341
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.97 (Each)
Carton
$21.97 (Each)
Standard Packaging
$175.80 (Per 8)
Resources
Images
 
 
350SR - Small Image
 
350SR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
350 AL/CU MECHANICAL BUTT SPLICE
Features
Aluminum Splicer Reducer 350 MCM - 6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Product Type
Turn Prevent Lug 350-6 (240 Ea)
extra long description
NSI 350SR Turn Prevent Lug 350-6 (2
Long Description
Aluminum Splicer Reducer 350 MCM - 6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350SR
GTIN
00662381002341
UPC
662381002341
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.34
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat