40SR - 4/0 Al/Cu Mechanical Butt Splice

Nsi

  • $19.91 (Each)
  • $19.91 (Each)

  • $477.78 (Per 24)

  • $1,990.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40SR
Manufacturer
Nsi
Manufacturer's Part Number
4/0SR
Description
4/0 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 4/0-6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381002327 / 6623810023270 / 00662381002327
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.91 (Each)
Carton
$19.91 (Each)
Standard Packaging
$477.78 (Per 24)
Resources
Images
 
 
40SR - Large Image
 
40SR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Descriptions
Description
4/0 AL/CU MECHANICAL BUTT SPLICE
Features
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Product Type
Al/Cu Conn 4-14 Awg 7 Holes 5 Circuits
extra long description
NSI 4/0SR AL/CU CONN 4-14 AWG 7 HOL
Special Features
4/0-6 AWG - Dual Rated - 24 Pack
Long Description
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
4/0SR
GTIN
00662381002327
UPC
662381002327
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Splicer-Reducers
Packaging
Weight per each
0.11
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus
Application
Wire Spicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat