40SR - 4/0 Al/Cu Mechanical Butt Splice

Nsi

  • $24.20 (Each)
  • $24.20 (Each)

  • $580.80 (Per 24)

  • $2,419.99 (Per 100)
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
40SR
Manufacturer
Nsi
Manufacturer's Part Number
4/0SR
Description
4/0 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 4/0-6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381002327 / 6623810023270 / 00662381002327
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.20 (Each)
Carton
$24.20 (Each)
Standard Packaging
$580.80 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
479
Resources
Images
 
 
40SR - Large Image
 
40SR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 40SR.
Jump To:

Similar Items

Similar items are close alternatives to 40SR, though they may not be 100% alike.

Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, ...
  • MFR Part #: AMS4/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.60) ·
AMS40 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$42.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 40SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4/0SR NSi Industries 00662381002327
SR-250 Anderson n/a
SR250 Anderson n/a
AMS-4/0 Burndy 00781810241028
GSPA-4/0 Gardner Bender 00032076017385
SPA-250 ILSCO 00783669857047
90617 Morris 00601986906173
SR-250-XY Panduit 00074983607709
SRA250-X Panduit n/a
SR-250-2 Penn-Union n/a
32509 Thomas & Betts 00786210325095
32511 Thomas & Betts 00786210325118
ASR-2506 Thomas & Betts 00783786133239
BA 250-2 Thomas & Betts 00783786709267
SR 2502 Penn-Union n/a

* All prices subject to change.

Begin Live Chat