600T - 600 MCM Mech Lug

Nsi

  • $12.46 (Each)
  • $12.46 (Each)

  • $74.74 (Per 6)

  • $1,245.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600T
Manufacturer
Nsi
Manufacturer's Part Number
600T
Description
600 MCM Mech Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001108 / 6623810011086 / 00662381001108
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Standard Packaging
$74.74 (Per 6)
Resources
Images
 
 
600T - Small Image
 
600T - Large Image
 
600T - Large Image
Tech Bulletins
 
 
600T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
3.18 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 conductor, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.36 lb/EA
Short Description
600 MCM Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
600 MCM MECH LUG
extra long description
NSI 600T Step Panel Lug (4) 600-2
Features
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Additional Information
Minimum Conductor Size
#2 AWG
Maximum Conductor Size
600 MCM
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Maximum Operating Temperature
+90 °C
package quantity
6 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
600T
GTIN
00662381001108
UPC
662381001108
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat