AMK2H6 - (2)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $46.06 (Each)
  • $46.06 (Each)

  • $138.18 (Per 3)
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
AMK2H6
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-H6
Description
(2)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #4 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.62 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381165541 / 6623811655418 / 00662381165541
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.06 (Each)
Carton
$138.18 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
AMK2H6 - Small Image
 
AMK2H6 - Large Image
 
AMK2H6 - Large Image
Tech Bulletins
 
 
AMK2H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat