ASC2T - 2 Al/Cu Compression

Nsi

  • $13.90 (Each)
  • $13.90 (Each)

  • $1,390.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASC2T
Manufacturer
Nsi
Manufacturer's Part Number
ASC2T
Description
2 Al/Cu Compression
Dual Rated Aluminum Splice 2 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032027 / 6623810320270 / 00662381032027
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Carton
$13.90 (Each)
Resources
Images
 
 
ASC2T - Small Image
 
ASC2T - Large Image
Other Links
 
 
ASC2T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.37 - OD=.527 - ID=.307
Descriptions
Description
2 AL/CU COMPRESSION
Long Description
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
# 2 AWG (STR) - ALCU Splice
Product Type
Al/Cu CMP Splice 4 Awg
extra long description
NSI ASC2T AL/CU CMP Splice 4 AWG
Features
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ASC2T
Brand
NSi
GTIN
00662381032027
UPC
662381032027
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat